
Heavy Duty Caster 5in V-Groove Wheel, Rigid
Mfr # 40-50R-A1-VG
Zoro # G121722123
product price:Â $43.39
/eaKey Features
Load Capacity
900 lbs
Wheel Width
2 in
Wheel Dia.
5 in
Overall Height
6-1/2 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-50R-A1-VG
Zoro #
G121722123
UPC #
732262167381
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
5 in
Overall Height
6-1/2 in
Details
Load Capacity
900 lbs
Material
Cast Iron
Item
Caster
Core Color
Black
Includes
1 Rigid Caster
Description
This Heavy Duty Caster with V-Groove wheels is engineered for precision tracking and exceptional load capacity in industrial applications. Designed for use on flat surfaces, inverted angle iron tracks, or both, these cast iron wheels provide smooth, stable rolling under heavy loads. Available in wheel diameters from 4in to 8in with a 2in tread width, these casters support capacities from 900 lbs to 1,000 lbs per wheel. The cold-forged top plate, hardened raceways, and double row ball bearing swivel raceway deliver long-lasting strength and maneuverability. Zinc-plated metal components resist corrosion, while Zerk fittings in both the swivel race and hub ensure easy lubrication for extended service life. The robust design includes a 5/8in diameter king pin, 1/2in axle, and welded legs for maximum stability. Perfect for material handling systems, platform trucks, and guided track applications, these casters offer a reliable, high-capacity solution for demanding work environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.