
Heavy Duty Caster 5in x 2in Polyurethane on Plastic Wheel Stainless Steel - Rigid
Mfr # 40-50R-A1-PU(STS)
Zoro # G322810346
product price:Â $97.39
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Material
Polyurethane Tread Plastic Core
Overall Height
6-1/2 in
Wheel/Tread Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-50R-A1-PU(STS)
Zoro #
G322810346
UPC #
732262167541
Country of Origin
China
Dimensions
Wheel Width
2 in
Overall Height
6-1/2 in
Wheel Dia.
5 in
Details
Item
Caster
Material
Polyurethane Tread Plastic Core
Caster Sub-Type
Rigid
Wheel/Tread Color
Red
Description
This Heavy Duty Polyurethane-on-Plastic Caster is designed to deliver smooth, reliable performance in demanding environments. Its 2-inch polyurethane tread on a durable plastic core provides excellent floor protection, shock absorption, and long-term durability. Available in 4in, 5in, 6in, and 8in wheel diameters, it comes in both rigid and swivel configurations to fit a wide range of equipment needs. The stainless steel top plate measures 3 15/16in x 4 1/2in with bolt hole spacing from 2 5/8in x 3 5/8in to 3in x 3in, making installation straightforward and secure. Built with a 1/2in axle diameter, roller bearings, a 1/4in plate and leg thickness, and a 5/8in king pin, this caster is engineered for dependable load support. Ideal for platform trucks, stock carts, and food service equipment, it provides smooth mobility and strong performance in medium to heavy-duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.