Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster 5in x 2in Polyurethane on Plastic Wheel Stainless Steel - Swivel
- Mfr # 40-50S-A1-PU(STS)
- Zoro # G122810362
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Tread Plastic Core
Wheel Width
2 in
Wheel/Tread Color
Red
Overall Height
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-50S-A1-PU(STS)
- Zoro #
- G122810362
- UPC #
- 732262167558
- Country of Origin
- China
- Item
- Caster
- Caster Sub-Type
- Swivel
- Material
- Polyurethane Tread Plastic Core
- Wheel/Tread Color
- Red
Dimensions
- Wheel Dia.
- 5 in
- Wheel Width
- 2 in
- Overall Height
- 6-1/2 in
Description
This Heavy Duty Polyurethane-on-Plastic Caster is designed to deliver smooth, reliable performance in demanding environments. Its 2-inch polyurethane tread on a durable plastic core provides excellent floor protection, shock absorption, and long-term durability. Available in 4in, 5in, 6in, and 8in wheel diameters, it comes in both rigid and swivel configurations to fit a wide range of equipment needs. The stainless steel top plate measures 3 15/16in x 4 1/2in with bolt hole spacing from 2 5/8in x 3 5/8in to 3in x 3in, making installation straightforward and secure. Built with a 1/2in axle diameter, roller bearings, a 1/4in plate and leg thickness, and a 5/8in king pin, this caster is engineered for dependable load support. Ideal for platform trucks, stock carts, and food service equipment, it provides smooth mobility and strong performance in medium to heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.