Heavy Duty Caster 6in Phenolic Wheel, Swivel

  • Mfr # 40-60S-A1-PH

  • Zoro # G121721737


product price: $39.99
/ea

Key Features

Includes
1 Swivel Caster
Core Color
Black
Load Capacity
1000 lbs
Overall Height
7-1/2 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-60S-A1-PH
Zoro #
G121721737
UPC #
732262166599
Country of Origin
China

Dimensions

Overall Height
7-1/2 in
Wheel Width
2 in
Wheel Dia.
6 in

Details

Includes
1 Swivel Caster
Core Color
Black
Load Capacity
1000 lbs
Material
Phenolic Plastic
Item
Caster

Description

This Heavy Duty Caster with phenolic wheels is engineered for strength, smooth mobility, and versatile load-bearing performance. With multiple configurations available-such as rigid, swivel, or swivel with brake-you can select the ideal setup for your equipment. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller bearings for consistent and reliable rolling. The cold-forged top plate and base, along with hardened raceways and double row ball bearing swivel construction, provide enhanced durability under heavy loads. Each caster includes a Zerk fitting for easy lubrication and maintenance. The phenolic wheels offer a non-marking, non-conductive solution that resists oil, gasoline, and extreme temperatures. Ideal for industrial carts, food service equipment, and stock handling, these casters combine long-lasting materials with smooth performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.