Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Caster 6in Red Polyurethane on Cast Iron Wheel, Rigid

  • Mfr # 40-60R-A1-PC(R)

  • Zoro # G621722005


product price: $50.69
/ea

Key Features

Load Capacity
1000 lbs
Material
Polyurethane Tread Cast Iron Core
Wheel Width
2 in
Wheel Dia.
6 in
Overall Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-60R-A1-PC(R)
Zoro #
G621722005
UPC #
732262166827
Country of Origin
China

Dimensions

Wheel Width
2 in
Wheel Dia.
6 in
Overall Height
7-1/2 in

Details

Load Capacity
1000 lbs
Material
Polyurethane Tread Cast Iron Core
Item
Caster
Core Color
Red
Includes
1 Rigid Caster

Description

This Heavy Duty Caster with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.