Heavy Duty Caster 6in x 2in Phenolic Wheel Stainless Steel - Swivel
- Mfr # 40-60S-A1-PH(STS)
- Zoro # G522810337
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7-1/2 in
Material
Phenolic Plastic
Wheel Width
2 in
Wheel/Tread Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-60S-A1-PH(STS)
- Zoro #
- G522810337
- UPC #
- 732262167619
- Country of Origin
- China
- Item
- Caster
- Material
- Phenolic Plastic
- Wheel/Tread Color
- Black
- Caster Sub-Type
- Swivel
Dimensions
- Overall Height
- 7-1/2 in
- Wheel Dia.
- 6 in
- Wheel Width
- 2 in
Description
This Heavy Duty Phenolic Caster with a stainless steel top plate is built for durability and reliable performance in demanding environments. Designed with a 2-inch phenolic tread and stainless steel yoke, it offers smooth mobility and excellent resistance to impact, oil, and grease. Available in 4in, 5in, 6in, and 8in wheel diameters, this caster can be configured as either rigid or swivel to suit your specific application. The A1 top plate measures 3 15/16in x 4 1/2in with bolt hole spacing from 2 5/8in x 3 5/8in to 3in x 3in for versatile mounting. Featuring a 1/2in axle diameter, roller bearings, and a sturdy 1/4in plate and leg thickness, it's made to handle medium to heavy-duty loads with ease. Ideal for platform trucks, large stock carts, and food service equipment, this caster delivers consistent strength and dependable movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.