Zoro Homepage

Heavy Duty Caster 8in Plastic Wheel, Rigid

  • Mfr # 40-80R-A1-HP

  • Zoro # G321721957


product price: $45.65
/ea

Key Features

Core Color
Black
Includes
1 Rigid Caster
Wheel Dia.
8 in
Wheel Width
2 in
Material
Hard Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-80R-A1-HP
Zoro #
G321721957
UPC #
732262167336
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/2 in

Details

Core Color
Black
Includes
1 Rigid Caster
Item
Caster
Material
Hard Plastic
Load Capacity
900 lbs

Description

This Heavy Duty Caster with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.