
Heavy Duty Caster 8in Red Polyurethane on Cast Iron Wheel, Swivel with Brake
Mfr # 40-80S-A1-PC-TB(R)
Zoro # G021722094
product price:Â $64.15
/eaKey Features
Wheel Width
2 in
Load Capacity
1100 lbs
Wheel Dia.
8 in
Overall Height
9-1/2 in
Core Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-80S-A1-PC-TB(R)
Zoro #
G021722094
UPC #
732262166872
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
8 in
Overall Height
9-1/2 in
Details
Item
Caster
Load Capacity
1100 lbs
Core Color
Red
Includes
1 Swivel Caster with Brake
Material
Polyurethane Tread Cast Iron Core
Description
This Heavy Duty Caster with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.