Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster 8in x 3in Steel Wheel - Rigid
- Mfr # 53-80R-A1-SS
- Zoro # G822810372
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Color
Grey
Material
Steel
Overall Height
10-1/2 in
Wheel Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53-80R-A1-SS
- Zoro #
- G822810372
- UPC #
- 732262167787
- Country of Origin
- China
- Caster Sub-Type
- Rigid
- Wheel/Tread Color
- Grey
- Material
- Steel
- Item
- Caster
Dimensions
- Overall Height
- 10-1/2 in
- Wheel Dia.
- 8 in
- Wheel Width
- 3 in
Description
This Super Heavy Duty Steel Wheel Caster is engineered for extreme load conditions and long-term durability in demanding work environments. Its solid steel wheel with a smooth, long-wearing tread provides reliable performance and consistent rolling under heavy weight. Offered in 6in, 8in, 10in, and 12in wheel diameters, it is available in both rigid and swivel configurations to suit a wide range of industrial applications. The drop-forged steel top plate measures 5 1/4in x 7 1/4in with bolt hole spacing from 4 1/8in x 6 1/8in to 3 3/8in x 5 1/4in, ensuring strong, secure mounting. Built with a 1/2in axle, roller bearings, a 3/4in leg thickness, and a 3/4in king pin, this caster is designed to withstand heavy shock loads and continuous use. Ideal for platform trucks, large stock carts, and food service equipment, it delivers dependable strength and smooth operation in super heavy-duty conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.