Heavy Duty Caster 8in x 3in Steel Wheel - Swivel

  • Mfr # 53-80S-A1-SS

  • Zoro # G022810370


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Color
Grey
Overall Height
10-1/2 in
Material
Steel
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53-80S-A1-SS
Zoro #
G022810370
UPC #
732262167794
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Overall Height
10-1/2 in
Wheel Width
3 in

Details

Caster Sub-Type
Swivel
Wheel/Tread Color
Grey
Item
Caster
Material
Steel

Description

This Super Heavy Duty Steel Wheel Caster is engineered for extreme load conditions and long-term durability in demanding work environments. Its solid steel wheel with a smooth, long-wearing tread provides reliable performance and consistent rolling under heavy weight. Offered in 6in, 8in, 10in, and 12in wheel diameters, it is available in both rigid and swivel configurations to suit a wide range of industrial applications. The drop-forged steel top plate measures 5 1/4in x 7 1/4in with bolt hole spacing from 4 1/8in x 6 1/8in to 3 3/8in x 5 1/4in, ensuring strong, secure mounting. Built with a 1/2in axle, roller bearings, a 3/4in leg thickness, and a 3/4in king pin, this caster is designed to withstand heavy shock loads and continuous use. Ideal for platform trucks, large stock carts, and food service equipment, it delivers dependable strength and smooth operation in super heavy-duty conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.