
Shop HYW PRODUCTS
See all product information
Heavy Duty Caster Set 4in Steel Wheels, 2 Swivel & 2 Swivel with Brake, 4PK
Mfr # 40-40S-A1-SS-2,40-40S-A1-SS-TB-2
Zoro # G621721893
product price:Â $135.99
/pk 4, $34.00/ea
Free Shipping & Returns
Key Features
Load Capacity
700 lbs
Wheel Width
2 in
Includes
2 Swivel Casters and 2 Swivel Casters with Brake
Wheel Dia.
4 in
Core Color
Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40-40S-A1-SS-2,40-40S-A1-SS-TB-2
Zoro #
G621721893
UPC #
692769194399
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
4 in
Overall Height
5-5/8 in
Details
Load Capacity
700 lbs
Includes
2 Swivel Casters and 2 Swivel Casters with Brake
Core Color
Grey
Item
Caster Set
Material
Steel
Description
This 4-piece Heavy Duty Caster Set with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.