Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster Set 5in Green Polyurethane on Cast Iron Wheels, 2 Rigid & 2 Swivel w/ Brake, 4PK
- Mfr # 40-50R-A1-PC-2,40-50S-A1-PC-TB-2 (G)
- Zoro # G521722129
product price:Â
$
145.99
/pk of 4, $36.50/ea
Free Shipping & Returns
Key Features
Includes
2 Rigid Casters and 2 Swivel Casters with Brake
Wheel Width
2 in
Load Capacity
900 lbs
Wheel Dia.
5 in
Material
Polyurethane Tread Cast Iron Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-50R-A1-PC-2,40-50S-A1-PC-TB-2 (G)
- Zoro #
- G521722129
- UPC #
- 692769195228
- Country of Origin
- China
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
- Overall Height
- 6-1/2 in
Details
- Includes
- 2 Rigid Casters and 2 Swivel Casters with Brake
- Load Capacity
- 900 lbs
- Material
- Polyurethane Tread Cast Iron Core
- Core Color
- Green
- Item
- Caster Set
Description
This 4-piece Heavy Duty Caster Set with green polyurethane on cast iron wheels is engineered for strength, smooth mobility, and long-lasting performance in demanding work environments. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters are suitable for a wide variety of equipment setups. Wheel sizes from 4in to 8in with a 2in tread width provide load capacities ranging from 700 lbs to 1,100 lbs per caster. The polyurethane tread on a cast iron core offers excellent durability, floor protection, and resistance to chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway deliver superior strength and consistent operation under heavy loads. Zinc-plated components guard against corrosion, while Zerk fittings allow for easy lubrication and maintenance. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine robust construction with dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.