
Heavy Duty Caster Set 5in Phenolic Wheels, 4 Rigid, 4PK
Mfr # 40-50R-A1-PH-4
Zoro # G721721960
product price:Â $113.99
/pk 4, $28.50/ea
Free Shipping & Returns
Key Features
Core Color
Black
Wheel Dia.
5 in
Load Capacity
900 lbs
Wheel Width
2 in
Material
Phenolic Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-50R-A1-PH-4
Zoro #
G721721960
UPC #
692769193866
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
2 in
Overall Height
6-1/2 in
Details
Core Color
Black
Load Capacity
900 lbs
Item
Caster Set
Material
Phenolic Plastic
Includes
4 Rigid Casters
Description
This 4-piece Heavy Duty Caster Set with phenolic wheels is engineered for strength, smooth mobility, and versatile load-bearing performance. With multiple configurations available-such as all rigid, all swivel, all swivel with brakes, or various mixed sets-you can select the ideal setup for your equipment. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller bearings for consistent and reliable rolling. The cold-forged top plate and base, along with hardened raceways and double row ball bearing swivel construction, provide enhanced durability under heavy loads. Each caster includes a Zerk fitting for easy lubrication and maintenance. The phenolic wheels offer a non-marking, non-conductive solution that resists oil, gasoline, and extreme temperatures. Ideal for industrial carts, food service equipment, and stock handling, these casters combine long-lasting materials with smooth performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.