Heavy Duty Caster Set 5in Rubber on Cast Iron Wheels, 4 Swivel, 4PK

  • Mfr # 40-50S-A1-RC-4

  • Zoro # G321722121


product price:  $119.99
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lbs
Wheel Width
2 in
Material
Rubber Tread Cast Iron Core
Core Color
Black
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-50S-A1-RC-4
Zoro #
G321722121
UPC #
692769194054
Country of Origin
China

Dimensions

Wheel Width
2 in
Wheel Dia.
5 in
Overall Height
6-1/2 in

Details

Load Capacity
400 lbs
Material
Rubber Tread Cast Iron Core
Item
Caster Set
Core Color
Black
Includes
4 Swivel Casters

Description

This 4-piece Heavy Duty Caster Set with rubber on cast iron wheels combines strength, durability, and smooth mobility for a wide range of industrial applications. Available in multiple configurations-rigid, swivel, swivel with brake, or mixed sets-it allows for customized maneuverability to match your needs. Wheel diameters range from 4in to 8in, each with a 2in tread width and roller bearings for smooth load handling. The cushion rubber tread on a cast iron hub provides excellent floor protection, reduces noise, and absorbs shock for a smoother ride. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction ensure long-lasting strength and stability. Zinc-plated components protect against corrosion, while Zerk fittings in both the swivel race and hub make lubrication easy. Ideal for heavy duty platform trucks, food service equipment, and large stock carts, these casters deliver dependable performance under demanding conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.