
Heavy Duty Caster Set 6in Phenolic Wheels, 4 Swivel with Brake, 4PK
Mfr # 40-60S-A1-PH-TB-4
Zoro # G321722060
product price:Â $132.99
/pk 4, $33.25/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Core Color
Black
Wheel Width
2 in
Overall Height
7-1/2 in
Material
Phenolic Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-60S-A1-PH-TB-4
Zoro #
G321722060
UPC #
692769193941
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-1/2 in
Details
Core Color
Black
Material
Phenolic Plastic
Includes
4 Swivel Casters with Brake
Load Capacity
1000 lbs
Item
Caster Set
Description
This 4-piece Heavy Duty Caster Set with phenolic wheels is engineered for strength, smooth mobility, and versatile load-bearing performance. With multiple configurations available-such as all rigid, all swivel, all swivel with brakes, or various mixed sets-you can select the ideal setup for your equipment. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller bearings for consistent and reliable rolling. The cold-forged top plate and base, along with hardened raceways and double row ball bearing swivel construction, provide enhanced durability under heavy loads. Each caster includes a Zerk fitting for easy lubrication and maintenance. The phenolic wheels offer a non-marking, non-conductive solution that resists oil, gasoline, and extreme temperatures. Ideal for industrial carts, food service equipment, and stock handling, these casters combine long-lasting materials with smooth performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.