Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster Set 6in Polyurethane on Plastic Wheels, 2 Rigid & 2 Swivel, 4PK
- Mfr # 40-60R-A1-PU-2,40-60S-A1-PU-2
- Zoro # G421722106
product price:Â
$
118.99
/pk of 4, $29.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Load Capacity
900 lbs
Core Color
Red
Overall Height
7-1/2 in
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-60R-A1-PU-2,40-60S-A1-PU-2
- Zoro #
- G421722106
- UPC #
- 692769194313
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 6 in
- Overall Height
- 7-1/2 in
- Wheel Width
- 2 in
Details
- Load Capacity
- 900 lbs
- Core Color
- Red
- Includes
- 2 Rigid Casters and 2 Swivel Casters
- Material
- Polyurethane Tread Plastic Core
- Item
- Caster Set
Description
This 4-piece Heavy Duty Caster Set with polyurethane on plastic wheels offers excellent load capacity, smooth rolling, and long-lasting durability for demanding applications. Available in various configurations-rigid, swivel, swivel with brake, or mixed sets-these casters can be customized to meet specific mobility requirements. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller or Delrin bearings for effortless load handling. The polyurethane tread on a plastic core provides superior wear resistance, floor protection, and shock absorption while outlasting traditional rubber wheels. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction deliver maximum strength under heavy use. Zinc-plated components resist corrosion, and Zerk fittings in the swivel race make lubrication quick and easy. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine strength and maneuverability for heavy-duty performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.