
Heavy Duty Caster Set 6in Rubber on Cast Iron Wheels, 4 Swivel, 4PK
Mfr # 40-60S-A1-RC-4
Zoro # G221721828
product price:Â $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Includes
4 Swivel Casters
Wheel Width
2 in
Core Color
Black
Material
Rubber Tread Cast Iron Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-60S-A1-RC-4
Zoro #
G221721828
UPC #
692769194115
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-1/2 in
Details
Includes
4 Swivel Casters
Item
Caster Set
Core Color
Black
Material
Rubber Tread Cast Iron Core
Load Capacity
450 lbs
Description
This 4-piece Heavy Duty Caster Set with rubber on cast iron wheels combines strength, durability, and smooth mobility for a wide range of industrial applications. Available in multiple configurations-rigid, swivel, swivel with brake, or mixed sets-it allows for customized maneuverability to match your needs. Wheel diameters range from 4in to 8in, each with a 2in tread width and roller bearings for smooth load handling. The cushion rubber tread on a cast iron hub provides excellent floor protection, reduces noise, and absorbs shock for a smoother ride. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction ensure long-lasting strength and stability. Zinc-plated components protect against corrosion, while Zerk fittings in both the swivel race and hub make lubrication easy. Ideal for heavy duty platform trucks, food service equipment, and large stock carts, these casters deliver dependable performance under demanding conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.