Heavy Duty Caster Set 8in Plastic Wheels, 4 Rigid, 4PK

  • Mfr # 40-80R-A1-HP-4

  • Zoro # G621722067


product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns

Key Features

Overall Height
9-1/2 in
Wheel Width
2 in
Load Capacity
900 lbs
Core Color
Black
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-80R-A1-HP-4
Zoro #
G621722067
UPC #
732262166360
Country of Origin
China

Dimensions

Overall Height
9-1/2 in
Wheel Width
2 in
Wheel Dia.
8 in

Details

Load Capacity
900 lbs
Item
Caster Set
Core Color
Black
Includes
4 Rigid Casters
Material
Hard Plastic

Description

This 4-piece Heavy Duty Caster Set with black plastic wheels delivers strength, durability, and easy mobility for demanding applications. Offered in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters adapt to a wide range of equipment needs. Wheel sizes from 4in to 8in feature a 2in tread width and load capacities ranging from 600 lbs to 900 lbs per caster. The injection-molded polyolefin or polypropylene wheels are lightweight, impact-resistant, and non-marking, providing excellent floor protection while resisting chemicals, oils, solvents, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway enhance strength and ensure smooth performance. All metal components are zinc-plated for corrosion resistance, while Zerk fittings allow easy lubrication and extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine a lightweight design with heavy-duty capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.