Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster Set 8in Steel Wheels, 4 Swivel, 4PK
- Mfr # 40-80S-A1-SS-4
- Zoro # G621721763
product price:Â
$
231.99
/pk of 4, $58.00/ea
Free Shipping & Returns
Key Features
Core Color
Grey
Wheel Width
2 in
Includes
4 Swivel Casters
Wheel Dia.
8 in
Overall Height
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-80S-A1-SS-4
- Zoro #
- G621721763
- UPC #
- 692769196881
- Country of Origin
- China
- Core Color
- Grey
- Includes
- 4 Swivel Casters
- Item
- Caster Set
- Load Capacity
- 1000 lbs
- Material
- Steel
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Overall Height
- 9-1/2 in
Description
This 4-piece Heavy Duty Caster Set with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.