Shop HYW PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Premium Galvanized Aircraft Cable Wire Rope 1-1/4" 6x26, 200 ft Reel
- Mfr # 3114626-200
- Zoro # G423781309
product price:Â
$
3,491.99
/ea
Key Features
Cable Size
1-1/4 in
Type
6x26
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3114626-200
- Zoro #
- G423781309
- UPC #
- 732262169040
- Country of Origin
- South Africa
- Item
- Premium Aircraft Cable Wire Rope
- Type
- 6x26
- Material
- Galvanized Steel
Dimensions
- Cable Size
- 1-1/4 in
- Length
- 200 ft
Description
This 1-1/4" premium galvanized aircraft cable wire rope is built with a 6x26 construction, offering flexibility while supporting extremely high load capacities for demanding applications. Manufactured from extra improved plow steel (EIPS), it delivers enhanced tensile strength with a minimum breaking strength of 159,800 lb. The drawn wire process involves pulling the steel through precision dies, producing a more uniform diameter, smoother surface, and improved consistency in strength throughout the cable. An independent wire rope core (IWRC) provides internal reinforcement, helping the rope resist crushing and maintain its structure under extreme loads. Its galvanized coating helps protect against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, crane operations, heavy lifting, winch lines, suspension systems, and structural support in large-scale construction, infrastructure, and material handling projects.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.