Shop HYW PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Premium Galvanized Aircraft Cable Wire Rope 1" 6x26, 300 ft Reel
- Mfr # 3100626-300
- Zoro # G723781368
product price:Â
$
3,358.99
/ea
Key Features
Length
300 ft
Material
Galvanized Steel
Cable Size
1 in
Type
6x26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3100626-300
- Zoro #
- G723781368
- UPC #
- 732262168944
- Country of Origin
- South Africa
Dimensions
- Length
- 300 ft
- Cable Size
- 1 in
Details
- Item
- Premium Aircraft Cable Wire Rope
- Material
- Galvanized Steel
- Type
- 6x26
Description
This 1" premium galvanized aircraft cable wire rope features a 6x26 construction, offering flexibility combined with substantial load-bearing capability for demanding applications. Manufactured from extra improved plow steel (EIPS), it delivers enhanced tensile strength with a minimum breaking strength of 103,400 lb. The drawn wire process involves pulling the steel through precision dies, creating a more uniform diameter, smoother surface, and improved consistency in strength throughout the cable. An independent wire rope core (IWRC) provides internal reinforcement, helping the rope resist crushing and maintain its structure under heavy loads. Its galvanized coating helps protect against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, crane operations, heavy lifting, winch lines, suspension systems, and structural support in construction, infrastructure, and material handling applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.