Premium Galvanized Aircraft Cable Wire Rope 5/8" 6x26, 300 ft Reel
- Mfr # 3508626-300
- Zoro # G523781322
product price:Â
$
1,669.99
/ea
Key Features
Material
Galvanized Steel
Type
6x26
Cable Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3508626-300
- Zoro #
- G523781322
- UPC #
- 732262168760
- Country of Origin
- South Africa
Dimensions
- Length
- 300 ft
- Cable Size
- 5/8 in
Details
- Item
- Premium Aircraft Cable Wire Rope
- Material
- Galvanized Steel
- Type
- 6x26
Description
This 5/8" premium galvanized aircraft cable wire rope features a 6x26 construction, delivering a flexible design with strong load-handling capability for demanding applications. Made from extra improved plow steel (EIPS), it provides enhanced tensile strength with a minimum breaking strength of 41,200 lb. The drawn wire process involves pulling the steel through precision dies, resulting in a more uniform diameter, smoother surface, and improved strength consistency throughout the cable. An independent wire rope core (IWRC) adds internal reinforcement, helping the rope resist crushing and maintain its shape under heavy loads. Its galvanized coating helps protect against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, crane operations, hoisting, winch lines, suspension systems, and structural support in construction and material handling applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.