T-304 7x19 Stainless Steel Wire Rope 3/16'' 100ft

  • Mfr # 1316719-100

  • Zoro # G514864249


product price:  $54.89
/ea

Key Features

Material
Stainless Steel
Cable Size
3/16 in
Working Load Limit
3700 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1316719-100
Zoro #
G514864249
UPC #
611885698567
Country of Origin
China

Dimensions

Cable Size
3/16 in
Length
100 ft

Details

Item
Wire Rope
Material
Stainless Steel
Strand Type
7 x 19
Working Load Limit
3700 lbs

Description

Introducing our premium T-304 7x19 Stainless Steel Wire Rope, designed with a robust diameter of 3/16 to deliver exceptional strength and reliability for various demanding applications. Engineered with a 7x19 construction, this wire rope offers superior flexibility and durability, making it perfect for both heavy-duty industrial tasks and intricate rigging projects. Available in versatile lengths of 50 ft, 100 ft, 250 ft, 500 ft, and 1,000 ft, it caters to a wide range of project requirements. With an impressive breaking strength of 3,700 lbs, this wire rope ensures reliable performance and safety, giving you peace of mind during lifting, pulling, and securing operations. Crafted from high-grade T-304 stainless steel, it provides excellent corrosion resistance, making it ideal for both indoor and outdoor environments.


  • Durable 7x19 Construction: Offers superior flexibility and strength, ideal for a variety of applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in lengths 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, catering to diverse project needs.
  • High Breaking Strength: Features a breaking strength of 3,700 lbs, ensuring reliable performance and safety for various applications.
  • High-Grade T-304 Stainless Steel: Ensures exceptional corrosion resistance, suitable for both indoor and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.