Shop HYW PRODUCTS

T-304 7x19 Stainless Steel Wire Rope 5/16'' 150ft

  • Mfr # 1516719-150
  • Zoro # G714864421

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Material
T-304 Stainless Steel
Strand Type
7 x 19
Cable Size
5/16 in
Working Load Limit
9000 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1516719-150
Zoro #
G714864421
UPC #
611885698482
Country of Origin
China

Dimensions

Cable Size
5/16 in
Length
150 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Working Load Limit
9000 lbs

Description

Introducing our high-performance T-304 7x19 Stainless Steel Wire Rope, expertly crafted with a diameter of 5/16 to deliver superior strength and durability for a variety of demanding applications. Featuring a 7x19 construction, this wire rope offers exceptional flexibility and resilience, making it ideal for both industrial tasks and intricate rigging projects. Available in lengths of 150 ft, 200 ft, and 250 ft, it provides versatility to meet the requirements of different projects. With a remarkable breaking strength of 9000 lbs, this wire rope ensures reliable performance and safety, giving you confidence during lifting, pulling, and securing operations. Made from high-grade T-304 stainless steel, it offers excellent corrosion resistance, making it suitable for both indoor and outdoor environments.


  • Durable 7x19 Construction: Offers superior flexibility and strength, perfect for heavy-duty applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in lengths of 150 ft, 200 ft, and 250 ft, catering to various project requirements.
  • High Breaking Strength: Features a breaking strength of 9000 lbs, ensuring reliable performance and safety for various tasks.
  • High-Grade T-304 Stainless Steel: Provides excellent corrosion resistance, ideal for indoor and outdoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.