T-304 7x7 Stainless Steel Wire Rope 3/32'' 2500ft

  • Mfr # 1332707-2500

  • Zoro # G714864223


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Strand Type
7 x 7
Cable Size
3/32 in
Working Load Limit
920 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332707-2500
Zoro #
G714864223
UPC #
-
Country of Origin
China

Dimensions

Cable Size
3/32 in
Length
2500 ft

Details

Item
Wire Rope
Material
Stainless Steel
Strand Type
7 x 7
Working Load Limit
920 lbs

Description

Introducing our high-performance T-304 7x7 Stainless Steel Wire Rope, expertly crafted with a diameter of 3/32 to deliver superior strength and durability for a variety of demanding applications. Featuring a 7x7 construction, this wire rope offers exceptional flexibility and resilience, making it ideal for both industrial tasks and intricate rigging projects. Available in lengths of 100 ft, 250 ft, 500 ft, and 2500 ft, it provides versatility to meet the requirements of different projects. With a remarkable breaking strength of 920 lbs, this wire rope ensures reliable performance and safety, giving you confidence during lifting, pulling, and securing operations. Made from high-grade T-304 stainless steel, it offers excellent corrosion resistance, making it suitable for both indoor and outdoor environments.


  • Durable 7x7 Construction: Provides superior flexibility and strength, ideal for various applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in 100 ft, 250 ft, 500 ft, and 2500 ft lengths to meet diverse project needs.
  • High Breaking Strength: Features a breaking strength of 920 lbs, ensuring reliable performance and safety for various applications.
  • High-Grade T-304 Stainless Steel: Ensures exceptional corrosion resistance, suitable for both indoor and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.