T-304 Black 7x19 Vinyl Coated Wire Rope 1/8''-3/16'' 250ft
- Mfr # 1316719B-250
- Zoro # G614864231
Key Features
Specifications
Product Information
- MFR #
- 1316719B-250
- Zoro #
- G614864231
- UPC #
- 657725980096
- Country of Origin
- China
Dimensions
- Outside Dia.
- 3/16 in
- Length
- 250 ft
Details
- Item
- Wire Rope
- Material
- T-304 Stainless Steel
- Strand Type
- 7 x 19
- Coating Material
- Vinyl Black
- Working Load Limit
- 1700 lbs
- Color
- Black
Description
Introducing our T-304 Black 7x19 Vinyl Coated Wire Rope, designed with a 1/8 bare inner diameter and a 3/16 coated outer diameter, perfect for providing exceptional strength and durability for various applications. This black vinyl-coated 304 stainless steel cable combines the robustness of a 7x19 construction with the added protection and aesthetic appeal of a black vinyl coating. Available in lengths of 25 ft, 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, it caters to a wide range of project requirements, from small-scale tasks to large-scale operations. With a breaking strength of 340 lbs, this wire rope ensures reliable performance for securing, rigging, and other demanding tasks. The black vinyl coating not only enhances the rope's longevity by offering superior resistance to abrasion and corrosion but also provides a sleek, professional appearance.
- Durable 7x19 Construction: Provides superior flexibility and strength, ideal for various applications.
- Sleek Appearance: The black vinyl coating provides a professional and clean look, making it perfect for visible installations.
- Versatile Length Options: Available in 25 ft, 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft lengths to meet diverse project needs.
- Reliable Breaking Strength: Boasts a breaking strength of 1700 lbs, ensuring dependable performance for demanding tasks.
- Black Vinyl Coating: Offers excellent abrasion and corrosion resistance, extending the lifespan of the wire rope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.