T-304 Black 7x7 Vinyl Coated Wire Rope 1/16''-3/32'' 50ft

  • Mfr # 3116707B (T-304)-50

  • Zoro # G914864252


product price:  $31.15
/ea

Key Features

Material
T-304 Stainless Steel
Outside Dia.
3/32 in
Strand Type
7 x 7
Working Load Limit
480 lbs
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3116707B (T-304)-50
Zoro #
G914864252
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3/32 in
Length
50 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 7
Coating Material
Vinyl Black
Working Load Limit
480 lbs
Color
Black

Description

Introducing our T-304 Black 7x7 Vinyl Coated Wire Rope, designed with a 1/16 bare inner diameter and a 3/32 coated outer diameter, perfect for providing exceptional strength and durability for various applications. This black vinyl-coated 304 stainless steel cable combines the robustness of a 7x7 construction with the added protection and aesthetic appeal of a black vinyl coating. Available in lengths of 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, it caters to a wide range of project requirements, from small-scale tasks to large-scale operations. With a breaking strength of 480 lbs, this wire rope ensures reliable performance for securing, rigging, and other demanding tasks. The black vinyl coating not only enhances the rope's longevity by offering superior resistance to abrasion and corrosion but also provides a sleek, professional appearance.


  • Durable 7x7 Construction: Provides superior flexibility and strength, ideal for various applications.
  • Sleek Appearance: The black vinyl coating provides a professional and clean look, making it perfect for visible installations.
  • Versatile Length Options: Available in 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft lengths to meet diverse project needs.
  • High Breaking Strength: Boasts a breaking strength of 480 lbs, ensuring dependable performance for demanding tasks.
  • Black Vinyl Coating: Offers excellent abrasion and corrosion resistance, extending the lifespan of the wire rope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.