T-304 Clear 7x19 Vinyl Coated Wire Rope 1/8''-3/16'' 250ft

  • Mfr # 1316719C-250

  • Zoro # G714864469


product price:  $98.99
/ea

Key Features

Material
T-304 Stainless Steel
Outside Dia.
3/16 in
Strand Type
7 x 19
Working Load Limit
1700 lbs
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1316719C-250
Zoro #
G714864469
UPC #
657725980034
Country of Origin
China

Dimensions

Outside Dia.
3/16 in
Length
250 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Coating Material
Clear Vinyl
Working Load Limit
1700 lbs
Color
Clear

Description

Introducing our T-304 Clear 7x19 Vinyl Coated Wire Rope, featuring a 1/8 bare inner diameter and a 3/16 coated outer diameter, engineered to provide outstanding strength and versatility for various applications. This clear vinyl-coated 304 stainless steel cable combines the durability of a 7x19 construction with the added protection and transparency of a clear vinyl coating. Available in lengths of 25 ft, 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, it meets a wide range of project needs, from small to large-scale operations. With a breaking strength of 1700 lbs, this wire rope ensures reliable performance for securing, rigging, and other demanding tasks. The clear vinyl coating enhances the rope's longevity by offering excellent resistance to abrasion and corrosion, while also maintaining a clean, professional appearance.


  • Durable 7x19 Construction: Provides superior flexibility and strength, ideal for various applications.
  • Transparent Appearance: The clear vinyl coating provides a clean, professional look, making it perfect for visible installations.
  • Versatile Length Options: Available in 25 ft, 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft lengths to meet diverse project needs.
  • High Breaking Strength: Boasts a breaking strength of 1700 lbs, ensuring dependable performance for demanding tasks.
  • Clear Vinyl Coating: Offers excellent abrasion and corrosion resistance, extending the lifespan of the wire rope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.