T-304 Clear 7x7 Vinyl Coated Wire Rope 1/16''-1/8'' 50ft
- Mfr # 3116707C-18 (T-304)-50
- Zoro # G914864429
Key Features
Specifications
Details
- MFR #
- 3116707C-18 (T-304)-50
- Zoro #
- G914864429
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Rope
- Material
- T-304 Stainless Steel
- Strand Type
- 7 x 7
- Coating Material
- Clear Vinyl
- Working Load Limit
- 480 lbs
- Color
- Clear
Dimensions
- Outside Dia.
- 1/8 in
- Length
- 50 ft
Description
Introducing our T-304 Clear 7x7 Vinyl Coated Wire Rope, featuring a 1/16 bare inner diameter and a 1/8 coated outer diameter, engineered to provide outstanding strength and versatility for various applications. This clear vinyl-coated 304 stainless steel cable combines the durability of a 7x7 construction with the added protection and transparency of a clear vinyl coating. Available in lengths of 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, it meets a wide range of project needs, from small to large-scale operations. With a breaking strength of 480 lbs, this wire rope ensures reliable performance for securing, rigging, and other demanding tasks. The clear vinyl coating enhances the rope's longevity by offering excellent resistance to abrasion and corrosion, while also maintaining a clean, professional appearance.
- Durable 7x7 Construction: Provides superior flexibility and strength, ideal for various applications.
- Transparent Appearance: The clear vinyl coating provides a clean, professional look, making it perfect for visible installations.
- Versatile Length Options: Available in 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft lengths to meet diverse project needs.
- High Breaking Strength: Boasts a breaking strength of 480 lbs, ensuring dependable performance for demanding tasks.
- Clear Vinyl Coating: Offers excellent abrasion and corrosion resistance, extending the lifespan of the wire rope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.