T-316 1x19 Stainless Steel Wire Rope 1/4'' 500ft
- Mfr # 11041196-500
- Zoro # G314864241
Key Features
Specifications
Details
- MFR #
- 11041196-500
- Zoro #
- G314864241
- UPC #
- 048944591260
- Country of Origin
- China
- Item
- Wire Rope
- Material
- Stainless Steel
- Strand Type
- 1 x 19
- Working Load Limit
- 7460 lbs
Dimensions
- Cable Size
- 1/4 in
- Length
- 500 ft
Description
Introducing our high-quality T-316 1x19 Stainless Steel Wire Rope, meticulously designed with a diameter of 1/4'' to deliver exceptional strength and durability for a wide range of demanding applications. Featuring a rigid 1x19 construction, this wire rope offers outstanding stability and minimal stretch, making it ideal for applications requiring precise control and support. Available in lengths of 100 ft, 250 ft, 500 ft, and 1000 ft, it caters to diverse project needs, from small-scale tasks to large-scale operations. With a remarkable breaking strength of 7,460 lbs, this wire rope ensures reliable performance and safety during lifting, pulling, and securing operations. Crafted from high-grade T-316 stainless steel, it provides superior corrosion resistance, making it perfect for marine environments and outdoor use.
- Rigid 1x19 Construction: Offers superior rigidity and minimal stretch, ideal for precision and stability in demanding tasks.
- Versatile Applications: Suitable for rigging, lifting, towing, hoisting, and more, making it a versatile solution for industrial, commercial, and residential use.
- Convenient Length: Available in lengths of 100 ft, 250 ft, 500 ft, 1000 ft, suitable for a wide range of projects, from small to large.
- High Breaking Strength: Features a breaking strength of 7,460 lbs, ensuring reliable performance and safety for various applications.
- High-Grade T-316 Stainless Steel: Provides exceptional corrosion resistance, perfect for marine and outdoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.