Shop HYW PRODUCTS

T-316 1x19 Stainless Steel Wire Rope 1/8'' 250ft

  • Mfr # 11081196-250
  • Zoro # G914864382

product price: 
$
76.45
/ea

Key Features

Material
Stainless Steel
Strand Type
1 x 19
Cable Size
1/8 in
Working Load Limit
1890 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11081196-250
Zoro #
G914864382
UPC #
48944594865
Country of Origin
China

Dimensions

Cable Size
1/8 in
Length
250 ft

Details

Item
Wire Rope
Material
Stainless Steel
Strand Type
1 x 19
Working Load Limit
1890 lbs

Description

Introducing our high-quality T-316 1x19 Stainless Steel Wire Rope, meticulously designed with a diameter of 1/8'' to deliver exceptional strength and durability for a wide range of demanding applications. Featuring a rigid 1x19 construction, this wire rope offers outstanding stability and minimal stretch, making it ideal for applications requiring precise control and support. Available in lengths of 50 ft, 100 ft, 200 ft, 250 ft, 500 ft, and 1000 ft, it caters to diverse project needs, from small-scale tasks to large-scale operations. With a remarkable breaking strength of 1,890 lbs, this wire rope ensures reliable performance and safety during lifting, pulling, and securing operations. Crafted from high-grade T-316 stainless steel, it provides superior corrosion resistance, making it perfect for marine environments and outdoor use.


  • Rigid 1x19 Construction: Offers superior rigidity and minimal stretch, ideal for precision and stability in demanding tasks.
  • Versatile Applications: Suitable for rigging, lifting, towing, hoisting, and more, making it a versatile solution for industrial, commercial, and residential use.
  • Convenient Length: Available in lengths of 50 ft, 100 ft, 200 ft, 250 ft, 500 ft, 1000 ft, suitable for a wide range of projects, from small to large.
  • High Breaking Strength: Features a breaking strength of 1,890 lbs, ensuring reliable performance and safety for various applications.
  • High-Grade T-316 Stainless Steel: Provides exceptional corrosion resistance, perfect for marine and outdoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.