Shop HYW PRODUCTS

T-316 1x19 Stainless Steel Wire Rope 3/16'' 50ft

  • Mfr # 13161196-50
  • Zoro # G114864427

product price: 
$
53.29
/ea

Key Features

Material
T-316 Stainless Steel
Strand Type
1 x 19
Cable Size
3/16 in
Working Load Limit
4270 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13161196-50
Zoro #
G114864427
UPC #
048944591048
Country of Origin
China

Dimensions

Cable Size
3/16 in
Length
50 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
1 x 19
Working Load Limit
4270 lbs

Description

Introducing our premium T-316 1x19 Stainless Steel Wire Rope, meticulously crafted with a diameter of 3/16'' to provide unmatched strength and durability for various applications. With its 1x19 construction, this wire rope offers exceptional rigidity and stability, making it ideal for applications where minimal stretch is desired. Available in lengths of 50 ft, 100 ft, 150 ft, 250 ft, 500 ft, and 1000 ft, it provides versatility to meet the demands of different projects, whether small-scale or large-scale operations. Boasting an impressive breaking strength of 4270 lbs, this wire rope ensures reliable performance and safety assurance, instilling confidence during lifting, pulling, and securing operations. Crafted from high-grade T-316 stainless steel, it offers superior corrosion resistance, making it ideal for marine environments and outdoor applications where exposure to harsh elements is a concern.


  • Stiff 1x19 Construction: Provides rigidity and stability, ideal for applications where minimal stretch is desired.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks, making it a versatile solution for industrial, commercial, and residential use.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 150 ft, 250 ft, 500 ft, and 1000 ft, offering flexibility to suit various project requirements.
  • Impressive Breaking Strength: Boasts a breaking strength of 4270 lbs, providing reliable performance and safety assurance for a wide range of applications.
  • High-Grade T-316 Stainless Steel: Ensures exceptional corrosion resistance, suitable for marine and outdoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.