T-316 1x19 Stainless Steel Wire Rope 5/32'' 1000ft

  • Mfr # 15321196-1000

  • Zoro # G314864258


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Strand Type
1 x 19
Cable Size
5/32 in
Working Load Limit
3000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15321196-1000
Zoro #
G314864258
UPC #
611885698253
Country of Origin
China

Dimensions

Cable Size
5/32 in
Length
1000 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
1 x 19
Working Load Limit
3000 lbs

Description

Introducing our high-performance T-316 1x19 Stainless Steel Wire Rope, expertly crafted with a diameter of 5/32'' to offer superior strength and durability for a variety of demanding applications. With its 1x19 construction, this wire rope provides exceptional rigidity and minimal stretch, making it ideal for applications requiring precise control and stability. Available in convenient lengths of 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, it is perfect for projects both large and small. Boasting an impressive breaking strength of 3,000 lbs, this wire rope ensures reliable performance and safety assurance, giving you peace of mind during lifting, pulling, and securing operations. Made from high-grade T-316 stainless steel, it offers unparalleled corrosion resistance, making it an excellent choice for marine and outdoor environments where exposure to harsh elements is a concern.


  • Rigid 1x19 Construction: Offers superior rigidity and minimal stretch, ideal for precision and stability in demanding tasks.
  • Versatile Applications: Suitable for rigging, lifting, towing, hoisting, and more, making it a versatile solution for industrial, commercial, and residential use.
  • Convenient Length: Available in a 50 ft length, suitable for a wide range of projects, from small to large.
  • High Breaking Strength: Features a breaking strength of 3,000 lbs, ensuring reliable performance and safety for various applications.
  • High-Grade T-316 Stainless Steel: Provides exceptional corrosion resistance, perfect for marine and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.