T-316 7x19 Stainless Steel Wire Rope 1/4'' 200ft

  • Mfr # 11047196-200

  • Zoro # G414864271


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Material
T-304 Stainless Steel
Strand Type
7 x 19
Cable Size
1/4 in
Working Load Limit
5600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11047196-200
Zoro #
G414864271
UPC #
048944591215
Country of Origin
China

Dimensions

Cable Size
1/4 in
Length
200 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Working Load Limit
5600 lbs

Description

Introducing our premium T-316 7x19 Stainless Steel Wire Rope, meticulously crafted with a diameter of 1/4 to offer exceptional strength and durability for various demanding applications. Engineered with a 7x19 construction, this wire rope provides superior flexibility and resilience, making it ideal for both heavy-duty industrial tasks and intricate rigging projects. Available in versatile lengths of 50 ft, 100 ft, 150 ft, 200 ft, 250 ft, and 500 ft, it caters to a wide range of project requirements. Boasting a remarkable breaking strength of 5,600 lbs, this wire rope ensures reliable performance and safety, instilling confidence during lifting, pulling, and securing operations. Crafted from high-grade T-316 stainless steel, it offers excellent corrosion resistance, making it perfect for marine environments and outdoor applications where exposure to harsh elements is a concern.


  • Flexible 7x19 Construction: Offers superior flexibility and strength, ideal for heavy-duty and intricate tasks.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 150 ft, 200 ft, 250 ft, and 500 ft, catering to diverse project needs.
  • Impressive Breaking Strength: Features a breaking strength of 5,600 lbs, ensuring reliable performance and safety for various applications.
  • High-Grade T-316 Stainless Steel: Provides exceptional corrosion resistance, suitable for marine and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.