T-316 7x19 Stainless Steel Wire Rope 1/8'' 250ft

  • Mfr # 11087196-250

  • Zoro # G414864226


product price:  $73.19
/ea

Key Features

Material
T-316 Stainless Steel
Strand Type
7 x 19
Cable Size
1/8 in
Working Load Limit
1530 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11087196-250
Zoro #
G414864226
UPC #
48944591093
Country of Origin
China

Dimensions

Cable Size
1/8 in
Length
250 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 19
Working Load Limit
1530 lbs

Description

Introducing our premium 7x19 T-316 Stainless Steel Wire Rope, meticulously engineered with a diameter of 1/8'' to deliver unparalleled strength and durability for a multitude of applications. With its 7x19 construction, this wire rope offers exceptional flexibility and resilience, making it suitable for both heavy-duty industrial tasks and intricate rigging projects. Available in lengths ranging from 100 ft to 1000 ft, it provides versatility to meet the demands of various projects, from small-scale applications to large-scale operations. Boasting a remarkable breaking strength of 1530 lbs, this wire rope ensures reliable performance and safety assurance, instilling confidence during lifting, pulling, and securing operations. Additionally, crafted from high-grade T-316 stainless steel, this wire rope offers superior corrosion resistance, making it ideal for marine environments and outdoor applications where exposure to harsh elements is a concern.


  • Durable 7x19 Construction: Engineered for superior strength and flexibility, capable of withstanding heavy loads and intense conditions.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks, making it a versatile solution for industrial, commercial, and residential use.
  • Versatile Length Options: Available in lengths of 100 ft, 200 ft, 250 ft, 500 ft, and 1000 ft, offering flexibility to suit various project requirements.
  • Impressive Breaking Strength: Boasts a breaking strength of 1530 lbs, providing reliable performance and safety assurance for a wide range of applications.
  • High-Grade T-316 Stainless Steel: Ensures exceptional corrosion resistance, making it suitable for marine and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.