Shop HYW PRODUCTS

T-316 7x19 Stainless Steel Wire Rope 3/16'' 250ft

  • Mfr # 13167196-250
  • Zoro # G614864354

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Strand Type
7 x 19
Cable Size
3/16 in
Working Load Limit
3210 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13167196-250
Zoro #
G614864354
UPC #
48944590881
Country of Origin
China
Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 19
Working Load Limit
3210 lbs

Dimensions

Cable Size
3/16 in
Length
250 ft

Description

Introducing our premium T-316 7x19 Stainless Steel Wire Rope, meticulously engineered with a diameter of 3/16'' to provide unmatched strength and durability for various applications. With its 7x19 construction, this wire rope offers exceptional flexibility and resilience, making it ideal for heavy-duty industrial tasks and intricate rigging projects. Available in lengths of 50 ft, 100 ft, 250 ft, and 500 ft, it provides versatility to meet the demands of different projects, whether small-scale or large-scale operations. Boasting an impressive breaking strength of 3210 lbs, this wire rope ensures reliable performance and safety assurance, instilling confidence during lifting, pulling, and securing operations. Crafted from high-grade T-316 stainless steel, it offers superior corrosion resistance, making it ideal for marine environments and outdoor applications where exposure to harsh elements is a concern.


  • Durable 7x19 Construction: Engineered for superior strength and flexibility, capable of withstanding heavy loads and intense conditions.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks, making it a versatile solution for industrial, commercial, and residential use.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 250 ft, and 500 ft, offering flexibility to suit various project requirements.
  • Impressive Breaking Strength: Boasts a breaking strength of 3210 lbs, providing reliable performance and safety assurance for a wide range of applications.
  • High-Grade T-316 Stainless Steel: Ensures exceptional corrosion resistance, suitable for marine and outdoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.