T-316 7x7 Stainless Steel Wire Rope 3/16'' 1000ft

  • Mfr # 13167076-1000

  • Zoro # G414864400


product price:  $793.99
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Strand Type
7 x 7
Cable Size
3/16 in
Working Load Limit
3218 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13167076-1000
Zoro #
G414864400
UPC #
048944590928
Country of Origin
China

Dimensions

Cable Size
3/16 in
Length
1000 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 7
Working Load Limit
3218 lbs

Description

Introducing our premium T-316 7x7 Stainless Steel Wire Rope, meticulously engineered with a diameter of 3/16'' to provide superior strength and durability for a multitude of applications. Crafted with a 7x7 construction, this wire rope offers exceptional flexibility and resilience, making it ideal for both heavy-duty industrial tasks and intricate rigging projects. Available in lengths ranging from 50 ft to 1000 ft, it provides versatility to meet the demands of various projects, whether small-scale or large-scale operations. With an impressive breaking strength of 3218 lbs, this wire rope ensures reliable performance and safety assurance, instilling confidence during lifting, pulling, and securing operations. Additionally, crafted from high-grade T-316 stainless steel, this wire rope offers superior corrosion resistance, making it ideal for marine environments and outdoor applications where exposure to harsh elements is a concern.


  • Durable 7x7 Construction: Engineered for superior strength and flexibility, capable of withstanding heavy loads and intense conditions.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks, making it a versatile solution for industrial, commercial, and residential use.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, offering flexibility to suit various project requirements.
  • Impressive Breaking Strength: Boasts a breaking strength of 3218 lbs, providing reliable performance and safety assurance for a wide range of applications.
  • High-Grade T-316 Stainless Steel: Ensures exceptional corrosion resistance, suitable for marine and outdoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.