Zoro Homepage

Floor Machine Brush, Red, 12" Pad, Round, PR

  • Mfr # 1237715

  • Zoro # G6530793


product price: $343.10
/pr
Free Shipping & Returns

Key Features

Machine Size
24 in
For Use With
Mfr. No. 1237770
Block Size
12 in
Bristle Dia.
0.035 in
Trim Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1237715
Zoro #
G6530793
UPC #
-
Country of Origin
Netherlands

Dimensions

Machine Size
24 in
Block Size
12 in
Bristle Dia.
0.035 in
Trim Length
1 7/8 in
Brush Diameter
11 3/4 in
Fits Machine Size
24 in
Bristle Diameter
0.04 in

Details

Item
Floor Machine Brush
For Use With
Mfr. No. 1237770
Floor Application
Cleaning, Scrubbing
Bristle Color
Red
Bristle Material
Abrasive
Pad/Brush Shape
Round
Includes
(1) Brush
Features
Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Material
Polypropylene
Application
Cleaning, Scrubbing
Shape
Round
Compatible with Manufacturer Part Number
1237770

Description

Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 24 in, Shape Round, Material Polypropylene, Bristle Color Red, Brush Diameter 11 3/4 in, Trim Length 1 7/8 in, Block Size 12 in, Compatible with Manufacturer Part Number 1237770, I-mop Lite, Bristle Diameter 0.04 in, Features Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface, Includes Brush, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.