Zoro Homepage

Pad Driver, Size 12", Machine 24", Pad 12"

  • Mfr # 1237716

  • Zoro # G6534381


product price: $295.30
/ea
Free Shipping & Returns

Key Features

Pad Size
12 in
Material
Polyethylene Rotomold
Size
12 in
Machine Size
24 in
Pad/Brush Size
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1237716
Zoro #
G6534381
UPC #
-
Country of Origin
Netherlands

Dimensions

Pad Size
12 in
Size
12 in
Machine Size
24 in
Pad/Brush Size
11 3/4 in
Diameter
11 3/4 in
Thickness
8 7/8 in
Fits Machine Size
24 in

Details

Material
Polyethylene Rotomold
Item
Pad Driver
For Use With
Mfr. No. 1237770
Includes
(2) Driver Assemblies
Color
Blue
Shape
Round
Application
Cleaning, Polishing
Compatible with Manufacturer Part Number
1237770
Speed - Maximum
350 RPM
Product Type
Pad Driver

Description

Pad Driver, Color Blue, Diameter 11 3/4 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 11 3/4 in, Shape Round, Speed - Maximum 350 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number 488Z12, Includes (2) Driver Assemblies, Thickness 8 7/8 in, Application Cleaning, Polishing, Compatible with Manufacturer Part Number 1237770, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.