Recovery Tank, Plastic, White
Mfr # 1251760
Zoro # G8182580
product price: $395.90
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Series
i-mop(R) XXL Plus
Fits Machine Size
24 in
Product Type
Recovery Tank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1251760
Zoro #
G8182580
UPC #
-
Country of Origin
Netherlands
Dimensions
Fits Machine Size
24 in
Details
Item
Recovery Tank
Material
Plastic
Color
White
Series
i-mop(R) XXL Plus
Product Type
Recovery Tank
Description
Recovery Tank,Plastic,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.