Solution Tank, For Mfr. No. 1237770
Mfr # 1237701
Zoro # G6529770
product price: $261.10
/ea
Free Shipping & Returns
Key Features
Material
Plastic
For Use With
Mfr. No. 1237770
Fits Machine Size
24 3/8 in
Overall Width
10 1/2 in
Series
i-mop XXL(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1237701
Zoro #
G6529770
UPC #
-
Country of Origin
Netherlands
Dimensions
Fits Machine Size
24 3/8 in
Overall Width
10 1/2 in
Details
Color
Green/White
Material
Plastic
For Use With
Mfr. No. 1237770
Item
Solution Tank Green Cap
Series
i-mop XXL(R)
Product Type
Solution Tank Cap
Compatible with Manufacturer Part Number
1237770
Description
Solution Tank Cap,Plastic,Green/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.