Zoro Homepage

Sight Bulb Plug-in Indoor and Outdoor Smart-Enabled Security Camera

  • Mfr # 5331424-C

  • Zoro # G221729909


product price: $60.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331424-C
Zoro #
G221729909
UPC #
850045533144
Country of Origin
China

Description

The Sight Bulb Pro camera is designed to look like a regular light bulb with a built-in camera and microphone as well. It can be installed in a standard light socket making it easy to set up and replace existing light bulbs. The camera is equipped with Wi-Fi connectivity allowing it to connect to your home or office network. This enables remote access and control of the camera through a mobile app or a computer. The Sight Bulb Pro includes the equivalent of an 80 Watt light bulb and the app allows you to brighten dim or turn off the bulb at any time. Connects to both 2.4GHz and 5GHz WiFi networks. The camera captures video footage of its surroundings in high definition HD or even higher resolution. You can access the live video feed or recorded footage using the companion app on your smartphone tablet or computer. Sight bulb pro model also offers features pan tilt and zoom for better coverage. The sight bulb pro camera has built in motion sensors that can detect movement within the field of view. When motion is detected it can send push notifications to your device or trigger recording to capture any suspicious activity. Two Way Audio. Sight Bulb Pro camera also includes a built in microphone and speaker enabling two way audio communication. This allows you to listen to what's happening in the vicinity of the camera and speak through the app to interact with people in the camera's view.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.