Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trend Makers Plug-in Indoor and Outdoor Spotlight Cam Mount Security Camera

  • Mfr # 5335016

  • Zoro # G021728331


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335016
Zoro #
G021728331
UPC #
850045533502
Country of Origin
China

Description

Upgrade your outdoor security with this powerful Flood Light Bar with Wi-Fi Amplifier Camera and Sound Speaker. Designed to offer comprehensive security and entertainment in one device this flood light bar combines powerful illumination with advanced connectivity and sound features. Equipped with a Wi-Fi Amplifier this device boosts your Wi-Fi signal up to 100 feet ensuring stable connectivity for enhanced coverage and reliable camera monitoring in areas further from your main router. The built in camera with motion detection and night vision keeps a vigilant eye on your surroundings 24/7 automatically alerting you to movement and providing clear visuals even in low-light conditions. This flood light bar also features a two-way speaker system allowing real-time communication through a built-in microphone and speaker. Talk to visitors receive package alerts or deter potential intruders all through a convenient two-way audio interface. And when you're in the mood for music simply connect your phone to the Bluetooth speaker for outdoor entertainment. Built to withstand the elements this device is rated IP65 weather resistant providing durable protection against dust rain and extreme temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.