Grooved Clevis Pin, 3/16 in Dia, 1-29/32 in Usable Lg, Stainless Steel, 1 PK

  • Mfr # CLPGS-0187-2000

  • Zoro # G000009895


product price:  $0.84
/ea
Sold in multiples of 35 for $29.40

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
4 in
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPGS-0187-2000
Zoro #
G000009895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
3/16 in
Usable Length
1-29/32 in
Shank Length
4 in

Details

Item
Grooved Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

Special Clevis Pins. Clevis Pin Grooved 3/16 x 2 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.