This item is Discontinued.

Intersign Regulatory Sign, 8-1/4" Height, 9-1/4" Width WSR-RG32(S11)

Regulatory Sign, 8-1/4" Height, 9-1/4" Width (Discontinued)

  • Mfr # WSR-RG32(S11)
  • Zoro # G0000327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSR-RG32(S11)
Zoro #
G0000327
UPC #
-
Country of Origin
United States

Dimensions

Width
9-1/4"
Height
8-1/4"

Details

Item
Regulatory Sign
Legend
Men/Accessible
Language
English
Legend Style
Symbol and Text
Mounting Style
Tape
Legend/Background Color
White/Burgundy
Material
Plastic

Description

Regulatory Sign, Height 8-1/4 In., Width 9-1/4 In., Legend Men/Accessible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.