Zoro Homepage
This item is Discontinued.
Intersign Common Room Sign, 4-3/4" Height, 9-1/4" Width WSR-CR49(S30)MR

Common Room Sign, 4-3/4" Height, 9-1/4" Width (Discontinued)

  • Mfr # WSR-CR49(S30)MR
  • Zoro # G0001471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSR-CR49(S30)MR
Zoro #
G0001471
UPC #
-
Country of Origin
United States

Dimensions

Width
9-1/4"
Height
4-3/4"

Details

Item
Common Room Sign
Legend
Mechanical Room
Language
English
Legend Style
Text
Legend/Background Color
White/Indigo
Mounting Style
Tape
Material
Plastic

Description

Common Room Sign, Height 4-3/4 In., Width 9-1/4 In., Legend Mechanical Room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.