This item is Discontinued.

Intersign Regulatory Sign, 10" Height, 7-5/8" Width TQ-RG02(S37)

Regulatory Sign, 10" Height, 7-5/8" Width (Discontinued)

  • Mfr # TQ-RG02(S37)
  • Zoro # G0002865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TQ-RG02(S37)
Zoro #
G0002865
UPC #
-
Country of Origin
United States

Dimensions

Width
7-5/8"
Height
10"

Details

Item
Regulatory Sign
Legend
Women
Material
Plastic
Legend/Background Color
White/Black
Mounting Style
Tape
Legend Style
Symbol and Text
Language
English

Description

Regulatory Sign, Height 10 In., Width 7-5/8 In., Legend Women

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.