Zoro Homepage
This item is Discontinued.
Intersign Regulatory Sign, 12-1/2" Height, 9" Width TQ-ICOF129(S11)

Regulatory Sign, 12-1/2" Height, 9" Width (Discontinued)

  • Mfr # TQ-ICOF129(S11)
  • Zoro # G0003389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TQ-ICOF129(S11)
Zoro #
G0003389
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
12-1/2"

Details

Item
Regulatory Sign
Legend
In Case of Emergency
Mounting Style
Tape
Material
Plastic
Language
English
Legend Style
Symbol and Text
Legend/Background Color
White/Burgundy

Description

Regulatory Sign, Height 12-1/2 In., Width 9 In., Legend In Case of Emergency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.