Cigarette Receptacle, Black, 1.5 gal

  • Mfr # FGR93400BK

  • Zoro # G0003832


product price:  $524.00
/ea
Free Shipping & Returns

Key Features

Capacity
1 1/2 gal
Height
42 1/4 in
Width
16 3/4 in
Base Dia.
16 3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGR93400BK
Zoro #
G0003832
UPC #
086876194371
Country of Origin
China

Dimensions

Height
42 1/4 in
Width
16 3/4 in
Base Dia.
16 3/4 in
Opening Size
2-1/2 in
Container Depth
8 1/2 in
Opening Width
7/8 in
Opening Length
2 1/2 in

Details

Capacity
1 1/2 gal
Color
Black
Material
Metal, Stainless Steel
Item
Cigarette Receptacle
Finish
Powder-Coated
Series
"Metropolitan"
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
FM Approved
Number of Openings
2
Top Design
Ash Top / Side Opening
Container Mounting Style
Free-Standing
Container Strength
Heavy Duty
Includes
Galvanized Liner
Container Shape
Rectangular
Features
UV Protected
Specific Container Material
Stainless Steel
Material Grouping
Metal
Container Product Grouping
Cigarette Receptacle
Product Type
Cigarette Receptacle
Liner Material
Galvanized Steel
Container Material
Metal

Description

Cigarette Receptacle, Free-Standing, Black, 1 1/2 gal, Height 42 1/4 in, Width 16 3/4 in, Base Dia. 16 3/4 in, Container Depth 8 1/2 in, Metal, Stainless Steel, Powder-Coated, Rectangular, Number of Openings 2, Opening Size 2-1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.