Slotted Spring Pin, 3/16 in Outside Dia, 1-1/4 in L, Stainless Steel, 1 PK

  • Mfr # SPS6P-187-1250

  • Zoro # G000400388


product price:  $0.97
/ea
Sold in multiples of 29 for $28.13

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPS6P-187-1250
Zoro #
G000400388
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1-1/4 in
Outside Dia.
.188" (3/16)
Overall Length
1.250" (1-1/4)

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Rockwell Hardness
Work Hardened
Standards
ASME B18.8.2

Description

Slotted Pins-Stainless. Slotted Spring Pin 3/16 x 1-1/4 SS316 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.